This product requires certification to purchase.

Sewer Full Range Passive Marker

You last purchased this on
 
3M™

Sewer Full Range Passive Marker

Brand image
You last purchased this on
 
3M™

Sewer Full Range Passive Marker

  • Fast #
  • Part #3M7100178098
  • Item #7341389
  • Manufacturer Part #7100178098
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Positive Identification of underground assets
  • Accurate even in congested areas
  • No external power source needed
  • Underground marker
  • Doubles as a digging shield
  • Easy to use
  • Protected from damage from above-ground environment
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Frequency: 121.6 kHz
  • 8 ft passive depth
  • Requires Certification

Documents


Specifications

Application:
Commercial, Wastewater
Color Finish Name:
Green
Depth:
8 ft
Diameter:
15 in
Length:
7/10 in
Material:
Plastic
Number of Tools Included:
1
Thickness:
0.65 in
Tool Type:
Full Range Marker
Weight:
1 lb


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing