This product requires certification to purchase.

Sewer Mid-Range Passive Mini-Marker

You last purchased this on
 
3M™

Sewer Mid-Range Passive Mini-Marker

  • Fast #
  • Part #3M7100178443
  • Item #7341377
  • Manufacturer Part #7100178443
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

Sewer Mid-Range Passive Mini-Marker

  • Fast #
  • Part #3M7100178443
  • Item #7341377
  • Manufacturer Part #7100178443
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 60
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides an accurate, long-lasting method of marking underground facilities
  • Accurate even in congested areas
  • No external power source needed
  • Underground marker
  • Doubles as a digging shield
  • Easy to use
  • Protected from damage from above-ground environment
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Frequency: 121.6 kHz
  • 6 ft passive depth
  • Requires Certification

Specifications

Brand Model Compatibility:
Dynatel™
Color Finish Name:
Black
Depth:
6 ft
Height:
1-1/4 in
Length:
1-13/50 in
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Pack of 50
Thickness:
1-1/4 in
Weight:
5 oz