Welding Helmet with Auto-Darkening Filter in Black
Speedglas™100 Welding Helmet with Auto-Darkening Filter in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Welding helmet with optional hard-hat adapter
- Available Auto-Darkening Lens with five adjustable dark shades 8–12
- Available Auto-Darkening Lens has three sensitivity settings for customized light-to-dark switching
- Hard hat helps protect against falling objects
- Applications includeassembly, assembly and mechanical, facility maintenance, grinding, machine operations, metal repair, sanding, and welding
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Collection:
- Speedglas™100
- Color Finish Name:
- Black
- Material:
- Metal