32 oz. Empty Bottle with Trigger Sprayer for 3M™ 23L Neutral Quat Disinfectant
Twist N Fill™ 32 oz. Empty Bottle with Trigger Sprayer for 3M™ 23L Neutral Quat Disinfectant
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Empty trigger spray bottle for use with the 3M™ Twist 'n Fill™ system chemicals
- For use with 3M™ 23L Neutral Quat Disinfectant
- Bottle Capacity: 32 oz
- Color coded and printed with label information
- Complies with OSHA secondary bottle regulations
- Material: PVC bottle constructed of polyethylene
- Color: Clear
- Size: 8 1/8" H x 3 3/8" diameter
- Capacity: 32 ounce
Specifications
- Brand Model Compatibility:
- 3M™ 23L Neutral Quat Disinfectant
- Collection:
- Twist N Fill™
- Color Finish Name:
- Clear
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-1/8 in
- Material:
- Plastic
- Product Type:
- Spray Bottle
- Size:
- 32 oz