This product requires certification to purchase.

You last purchased this on
 
3M™ Venture Tape™

  • Fast #
  • Part #3M7100043909
  • Item #1635169
  • Manufacturer Part #7100043909
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™ Venture Tape™

  • Fast #
  • Part #3M7100043909
  • Item #1635169
  • Manufacturer Part #7100043909
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 16 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 9 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • UL181B-FX Listed and UL printed
  • Excellent as a flexible duct closure tape
  • Bi-axially oriented polypropylene (BOPP) film backing is UV resistant
  • Acrylic adhesive is specifically designed to perform in cold weather applications
  • Delivers high performance over a wide temperature range
  • Flexible backing conforms well to curved and irregular surfaces
  • UL181B-FX Listed
  • Requires Certification

Documents


Specifications

Application:
HVAC
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
120 yd
Material:
Plastic
Product Type:
Duct Tape
Thickness:
3 mil
UL Listed:
Yes
Width:
3 in