50 yd. x 3 in. Foil Tape
50 yd. x 3 in. Foil Tape
Package Quantity Info:
Each: 1 Case: 16 Pallet: 576-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Multi-purpose foil tape for a variety of applications
- Nominal 1.8 mil aluminum foil is excellent for use on fibrous and sheet metal ducts
- Cold weather acrylic adhesive is specifically designed for adhesion in temps as low as -10°F/23°C
- Flexible foil conforms well to curved or irregular surfaces
- Hand tearable and easy to install on site without special tools or application methods
- Features an easy release liner
Documents
Specifications
- Application:
- Multi-purpose
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 50 yd
- Material:
- Aluminum
- Product Type:
- Aluminum Foil Tape
- UL Listed:
- Yes
- Width:
- 3 in