This product requires certification to purchase.

1577CW 30X50 YD INSUL JACKETING SYS

You last purchased this on
 
3M™ VentureClad™

1577CW 30X50 YD INSUL JACKETING SYS

  • Fast #
  • Part #3M7100043855
  • Item #8269434
  • Manufacturer Part #7100043855
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™ VentureClad™

1577CW 30X50 YD INSUL JACKETING SYS

  • Fast #
  • Part #3M7100043855
  • Item #8269434
  • Manufacturer Part #7100043855
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Zero permeability provides an absolute vapor barrier for sealing applications
  • Cold weather acrylic adhesive applies easily at temperatures as cold as -10 Deg F/-23 Deg C
  • 10 yr 3M™ warranty when applied per 3M™ installation guidelines
  • High puncture and tear-resistance ensure longevity and durability in a variety of applications and environmental conditions
  • Qualifies for compliance credit for LEED®
  • Flexible backing conforms to irregular and curved surfaces
  • Easy-to-cut and install on-site without special tools or application methods
  • Requires Certification

Documents


Specifications

Application:
HVAC, Plumbing
CARB OTC LEED Compliant:
Yes
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
50 yd
Material:
Aluminum, Acrylic
Maximum Temperature:
300
Product Type:
Insulation Tape
Size:
30 in x 50 yd
Temperature Range:
-94 to 300 Deg F
Tensile Strength:
69 lbs/inch
Thickness:
6 mil
Width:
30 in