Water Mid-Range Passive Mini-Marker
1257 Water Mid-Range Passive Mini-Marker
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides an accurate, long-lasting method of marking underground facilities
- Accurate even in congested areas
- No external power source needed
- Underground marker
- Doubles as a digging shield
- Easy to use
- Protected from damage from above-ground environment
- Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
- Frequency: 145.7 kHz
- 6 ft passive depth
Specifications
- Application:
- Water
- Collection:
- 1257
- Color Finish Name:
- Black
- Depth:
- 6 ft
- Diameter:
- 8-1/4 in
- Height:
- 1-1/4 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Thickness:
- 1-1/4 in
- Tool Type:
- EMS Marker
- Weight:
- 5 oz