This product requires certification to purchase.

3T 14.5 HORZ COIL W/ TXV

You last purchased this on
 

V Series 3T 14.5 HORZ COIL W/ TXV

  • Fast #
  • Part #AG36H145D121
  • Item #9971291
  • Manufacturer Part #G36H145D121
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

V Series 3T 14.5 HORZ COIL W/ TXV

  • Fast #
  • Part #AG36H145D121
  • Item #9971291
  • Manufacturer Part #G36H145D121
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High efficiency lanced fin design
  • R-22, R-410A, AC and heat pump compatible
  • All coils have durable packaging with bar coded labels on the box
  • Threaded expansion valves available factory installed or as a field installed kit
  • Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air
  • Piston options include externally accessible body for easy piston change out and/or TXV installation
  • UV-resistant drain pans are molded of high temperature (450 Deg F) engineered polymer
  • Dual 3/4 in FPT condensate drains on front left and front right side of drain pans
  • Patented HydroTEC™ low water retention drain pan
  • Requires Certification

Specifications

BTU:
36000
CFM:
1200 ft3/min
Coil Type:
A
Collection:
V Series
Configuration:
Horizontal
ETL Listed:
Yes
Height:
14-1/2 in
Length:
26-1/2 in
Liquid Line (OD):
3/8 in
Material:
Copper
Refrigerant:
R-410A
Refrigerant Control:
Piston
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
2 - 3 Ton
Weight:
50 lb
Width:
21 in