This product requires certification to purchase.

3T CSD COIL R410A 16.5

You last purchased this on
 

HE Series 3T CSD COIL R410A 16.5

  • Fast #
  • Part #GE22136D142B1605AP
  • Item #9971874
  • Manufacturer Part #GE22136D142B1605AP
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

HE Series 3T CSD COIL R410A 16.5

  • Fast #
  • Part #GE22136D142B1605AP
  • Item #9971874
  • Manufacturer Part #GE22136D142B1605AP
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High efficiency lanced fin design
  • Multi-position coils are upflow, left or right airflow capable
  • All coils have durable packaging with bar coded labels on the box
  • Suction line refrigerant connections are 3/4 in ODF (A coil 18-36 size models) or 7/8 in ODF (A coil 42-60 size models)
  • Piston options include externally accessible body for easy piston change out and/or TXV installation
  • Corrosion-resistant coil header plates
  • Interlocking doors reduce air leakage and allow for easy access
  • Cabinet insulation hold down tabs for easy drain pan removal
  • Cased coil cabinets are fully lined with 5/8 in foil faced insulation
  • Requires Certification

Specifications

BTU:
36000
CFM:
1200 ft3/min
Coil Type:
Cased
Collection:
HE Series
Depth:
21 in
ETL Listed:
Yes
Height:
16-1/2 in
Material:
Copper
Refrigerant:
R-410A
Refrigerant Control:
Piston
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
No
Weight:
33 lb
Width:
14-1/4 in