4 - 2 x 1 in. S10 SS 304L WOL Stainless Steel Schedule 10 Weldolet
4 - 2 x 1 in. S10 SS 304L WOL Stainless Steel Schedule 10 Weldolet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fits Pipe Size:
- 4 in - 2 in
- Fitting Type:
- Weldolet
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Outlet Size (in):
- 1
- Schedule Class:
- 10
- UL Listed:
- No