This product requires certification to purchase.

4 - 3-1/2 x 3 in. 3000# Standard Weldolet Forged Steel A105

4 - 3-1/2 x 3 in. 3000# Standard Weldolet Forged Steel A105

  • Fast #
  • Part #WOLPNM
  • Item #395174
  • Manufacturer Part #12832220
5 out of 5 Customer Rating

4 - 3-1/2 x 3 in. 3000# Standard Weldolet Forged Steel A105

  • Fast #
  • Part #WOLPNM
  • Item #395174
  • Manufacturer Part #12832220
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Manufacturer may vary by location
  • Stainless and other chemistries subject to inquiry
  • Elbow and lateral Trans-O-Cons also available
  • Class 10,000 Threaded Fittings subject to inquiry
  • Threading Specification ASME B1.20.1
  • Larger sizes subject to inquiry
  • Reducer Couplings available
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3
ASTM:
ASTM A105
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fits Pipe Size:
4 in - 3-1/2 in
Fitting Type:
Weldolet
IAPMO Listed:
No
Material:
Forged Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
3 in
Pressure Class:
3000#
Schedule Class:
Standard
UL Listed:
No
UPC:
782172773394