Call for Pricing
Call for Pricing
This product requires certification to purchase.

4-1/2 in. x 20 ft. Bell End 40 Plastic Well Casing Pipe

You last purchased this on
 

4-1/2 in. x 20 ft. Bell End 40 Plastic Well Casing Pipe

You last purchased this on
 

4-1/2 in. x 20 ft. Bell End 40 Plastic Well Casing Pipe

  • Fast #
  • Part #SDR21WCR
  • Item #3864798
  • Manufacturer Part #47966
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-480
Application:
Residential
Diameter - Inside 1:
4-29/100 in
Diameter - Outside:
4-19/20 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End x Bell End
Length:
20 ft
Material:
Plastic
Material Type:
PVC
PipeTubing Size:
4-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40



Call for Pricing
Call for Pricing