4-1/2 in. x 20 ft. X 0.248 in. Schedule 40 130 psi PVC Well Casing Pipe
4-1/2 in. x 20 ft. X 0.248 in. Schedule 40 130 psi PVC Well Casing Pipe
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Suitable for any domestic, municipal, industrial and dewatering application where solvent-weld PVC well casing is used
- Features a spline-locking system that requires no cementing or fusion welding
- Provides high pulling capacity with maximum joint connection
- Totally corrosion-free
- Chamfered spigot end makes for easy assembly, plus it’s easy to disassemble for reuse
Specifications
- ASTM:
- ASTM D-1784, ASTM F-480
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 4-1/2 in
- Pressure - Maximum:
- 130 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- Wall Thickness:
- 0.248 in