4-1/4 x 12-1/2 x 12-1/2 in. 30 ga Duct Plenum
4-1/4 x 12-1/2 x 12-1/2 in. 30 ga Duct Plenum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter:
- 4-1/4 in
- Dryer Box Size:
- 5-1/2 in x 12-1/2 in
- Gauge (metal):
- 30 ga
- Height:
- 5-1/2 in
- Length:
- 12-1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 12-1/2 in