4-1/2 in. 2-Hole Curb Box Lid
4-1/2 in. 2-Hole Curb Box Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extension Type curb box with arch patter base
- Provides easy access to the top of the curb stop for operating the valve
- Arched base rests on top of the valve and extends down around the valve head to help exclude dirt and debris
- Upper part of the box is spring loaded and telescopes into the base to allow for grade adjustment with the range given
- Additional rod and sleeve can be added to the box to provide ease in operation
- Erie style, 2-hole curb boxes
Specifications
- ASTM:
- ASTM A-48, ASTM A-48M-03
- Color Finish Name:
- Black
- Height:
- 42 in
- Material:
- Cast Iron
- Range (in):
- 42 in - 54 in