This product requires certification to purchase.

4 Bronze STRN For Meter

You last purchased this on
 

4 Bronze STRN For Meter

  • Fast #
  • Part #NEP53107100
  • Item #3181168
  • Manufacturer Part #53107-100
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

4 Bronze STRN For Meter

  • Fast #
  • Part #NEP53107100
  • Item #3181168
  • Manufacturer Part #53107-100
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • N-line serviceability
  • High-copper alloy or Rilsan® nylon-coated ductile iron body ensures durability
  • Chemical and corrosion resistant
  • Low head loss
  • Height to center line matches Neptune HP Turbines for easy installation
  • Requires Certification

Documents


Specifications

Fitting Sizes:
4 in
Length:
7-1/2 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
Pressure - Maximum:
150 psi