4 ft. Poly Tubing
4 ft. Poly Tubing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rubber tubing 4'
- Sold by the each
Specifications
- Application:
- Leak Detection
- Brand Model Compatibility:
- Pollard PP512 Geophone Leak Detector
- Length:
- 4 ft
- Material:
- Rubber
- Size:
- 4 ft
- Tool Type:
- Geophone Leak Detector