This product requires certification to purchase.

4 ft. x 3/4 in. CDX Plywood Sheet

You last purchased this on
 

4 ft. x 3/4 in. CDX Plywood Sheet

  • Fast #
  • Part #4X4X34CDX
  • Item #3953605
  • Manufacturer Part #4X4X3/4CDX
4.8 out of 5 Customer Rating
You last purchased this on
 

4 ft. x 3/4 in. CDX Plywood Sheet

  • Fast #
  • Part #4X4X34CDX
  • Item #3953605
  • Manufacturer Part #4X4X3/4CDX
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 55
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
4 ft
Length:
4 ft
Material:
Plywood
Thickness:
0.75 in
Width:
4 ft