This product requires certification to purchase.

4 in. Adjustable J-Hanger

You last purchased this on
 
Eaton B-Line Series

4 in. Adjustable J-Hanger

  • Fast #
  • Part #BB36904ZN
  • Item #1899794
  • Manufacturer Part #Y070040GP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

4 in. Adjustable J-Hanger

  • Fast #
  • Part #BB36904ZN
  • Item #1899794
  • Manufacturer Part #Y070040GP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 675
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Recommended for the suspension of non-insulated pipe, or insulated pipe with B3151 shield.
  • Side hole allows for wall mounting.
  • Or prevent electrolysis between pipe and hanger.
  • MSS SP-69 & SP-58, Type 5.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69, ANSI SP-58
ASTM:
ASTM A-1011
Coating:
Zinc Plated
FM Approved:
No
Fits Pipe Size:
4 in
Gauge (metal):
12 ga
Height:
1-1/4 in
Length:
8-107/200 in
MSS:
MSS SP-58, MSS SP-69
Material:
Steel
Product Type:
Pipe Hanger
UL Listed:
No
Width:
5-953/1000 in
Work Load Limit:
550 lb