This product requires certification to purchase.

4 in. Hub PVC Socket Weld Double Sewer Wye

This product has been replaced by

Multi-Fittings Corporation Hub PVC Sewer Tee Wye
Multi-Fittings Corporation Hub PVC Sewer Tee Wye
Manufacturer Part #040215
You last purchased this on
 
Multi-Fittings Corporation

4 in. Hub PVC Socket Weld Double Sewer Wye

  • Fast #
  • Part #MUL040156
  • Item #84562
  • Manufacturer Part #040156
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Multi-Fittings Corporation Hub PVC Sewer Tee Wye
Multi-Fittings Corporation Hub PVC Sewer Tee Wye
Manufacturer Part #040215
Multi-Fittings Corporation

4 in. Hub PVC Socket Weld Double Sewer Wye

  • Fast #
  • Part #MUL040156
  • Item #84562
  • Manufacturer Part #040156
4.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Injection molded
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints, this eliminates underground water infiltration and exfiltration
  • The chemical resistance of SDR35 sewer fittings is exceptional, acids, alkalies and normally diluted hydrocarbons have little or no effect, aggressive soil conditions due to sulfates, carbonates, industrial effluents and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connection 3:
Solvent Weld
End Connections:
Solvent Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Sewer
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35