4 in. Ductile Iron and Rubber Mechanical Joint Accessory Pack
4 in. Ductile Iron and Rubber Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI 61
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-111, AWWA A-21.11
- Diameter:
- 9-3/25 in
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- UL Listed:
- UL 157
- UPC:
- 829351023601