This product requires certification to purchase.

4 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug

You last purchased this on
 
Tyler Union

4 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #MJELTPLAPK
  • Item #1633379
  • Manufacturer Part #670610031208
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Union

4 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #MJELTPLAPK
  • Item #1633379
  • Manufacturer Part #670610031208
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 144
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C106, ANSI C111, ANSI C153
AWWA:
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-106, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Plug, Tapped Plug
Material:
Ductile Iron
Pipe Lining:
Cement-lined