4 in x 60 in 26 ga Galvanized Steel Round Duct Pipe
4 in x 60 in 26 ga Galvanized Steel Round Duct Pipe
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Duct Size:
- 4 in
- Gauge (metal):
- 26 ga
- Length:
- 60 in
- Material:
- Steel
- Product Type:
- Smoke Pipe
- Vent Duct Shape:
- Round