This product requires certification to purchase.

4 in. 150# CS A105 FF Blind Flange Forged Steel Flat Face

You last purchased this on
 

4 in. 150# CS A105 FF Blind Flange Forged Steel Flat Face

  • Fast #
  • Part #DFFBFP
  • Item #70465
  • Manufacturer Part #131040000
4.3 out of 5 Customer Rating
You last purchased this on
 

4 in. 150# CS A105 FF Blind Flange Forged Steel Flat Face

  • Fast #
  • Part #DFFBFP
  • Item #70465
  • Manufacturer Part #131040000
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Flange Type:
Blind, Flat Face
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No