4 in. 150# CS A105 RF Blind Flange Forged Steel Raised Face
4 in. 150# CS A105 RF Blind Flange Forged Steel Raised Face
Package Quantity Info:
Each: 1 Pallet: 192-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Documents
Specifications
- ASTM:
- ASTM A-105
- Application:
- Residential
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flange Type:
- Blind, Raised Face
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No