4 in. 150# Ground Joint Iron and Brass Seat Black Malleable Union
4 in. 150# Ground Joint Iron and Brass Seat Black Malleable Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-197
- Coating:
- Black
- End Connection 1:
- Ground Joint
- End Connection 2:
- Ground Joint
- End Connections:
- Ground Joint
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Brass, Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No