This product requires certification to purchase.

4 in. 150# SS 304L FF Blind Flange Stainless Steel Flat Face

Flat Face 4 in. 150# SS 304L FF Blind Flange Stainless Steel Flat Face

  • Fast #
  • Part #IS4LFFBFP
  • Item #5107167
  • Manufacturer Part #IS4LFFBFP
3.4 out of 5 Customer Rating

Flat Face 4 in. 150# SS 304L FF Blind Flange Stainless Steel Flat Face

  • Fast #
  • Part #IS4LFFBFP
  • Item #5107167
  • Manufacturer Part #IS4LFFBFP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A182
Application:
Industrial
Collection:
Flat Face
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Flange Type:
Blind
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
150#