This product requires certification to purchase.

4 in. 26 ga 90 Degree Duct Elbow

You last purchased this on
 

4 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHMA926SBP
  • Item #4113621
  • Manufacturer Part #RX530426SB
3.5 out of 5 Customer Rating
You last purchased this on
 

4 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHMA926SBP
  • Item #4113621
  • Manufacturer Part #RX530426SB
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Adjustable elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
4 in
Duct Elbow Type:
Adjustable
Duct Size:
4 in
Elbow Degree:
90 DD
Fitting Type:
Smoke Pipe Elbow
Gauge (metal):
26 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round