4 in. 304 Polished Stainless Steel Weld Tee
4 in. 304 Polished Stainless Steel Weld Tee
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 31W - CONCENTRIC BUTT WELD REDUCER - 32RA ID, 32RA OD - 3" X 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. 3-A Certified, CRN Certified
- WELD END CONCENTRIC REDUCER
- These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 1-1/2 in
- Fitting Type:
- Concentric Reducer, Reducer
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No