This product requires certification to purchase.

4 in. #6 Flush Mount House Number in Black

You last purchased this on
 

4 in. #6 Flush Mount House Number in Black

  • Fast #
  • Part #H843146
  • Item #5113600
  • Manufacturer Part #843146
4.3 out of 5 Customer Rating
You last purchased this on
 

4 in. #6 Flush Mount House Number in Black

  • Fast #
  • Part #H843146
  • Item #5113600
  • Manufacturer Part #843146
4.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 3

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
4 in