4 in. 600# Extra Heavy Weld Neck Raised Face Carbon Steel Flange
4 in. 600# Extra Heavy Weld Neck Raised Face Carbon Steel Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-694 Grade F52
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flange Type:
- Weldneck, Raised Face
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 600#
- Schedule Class:
- 80
- UL Listed:
- No