This product requires certification to purchase.

4 in. ABS DWV Cap

You last purchased this on
 

4 in. ABS DWV Cap

  • Fast #
  • Part #ADWVSCAPP
  • Item #245067
  • Manufacturer Part #ABS 00116 1200
3.3 out of 5 Customer Rating
You last purchased this on
 

4 in. ABS DWV Cap

  • Fast #
  • Part #ADWVSCAPP
  • Item #245067
  • Manufacturer Part #ABS 00116 1200
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 560
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-3965, ASTM D-2661, ASTM D-3311
Application:
Non-pressure
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No