4 in. Cast Copper DWV Female Adapter
4 in. Cast Copper DWV Female Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 320-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- Cast Copper
- DWV
- End Connection: Sweat x Female
- The female adapter features a solder cup and female NPT thread.
- The fittings provide a means of adapting a solder connection to a threaded connection.
Specifications
- ANSI:
- ANSI B16.23
- ASME:
- ASME B16.23
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- FPT
- End Connections:
- Female Sweat x FPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Female Adapter
- Length:
- 4-1/100 in
- Material:
- Cast Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov