4 in. Copper DWV 45° Elbow
4 in. Copper DWV 45° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 256-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Lightweight, strong and corrosion resistant
- Biostatic and inhibits bacterial growth on its surface
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Subassemblies are easy to prefabricate and can be handled without fear of damage
- Cost effective and easy to install
Specifications
- ANSI:
- ANSI 61, ANSI B16.29
- ASME:
- ASME B16.29
- ASTM:
- ASTM B-280, ASTM B-75 Alloy C12200, ASTM B-88
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Material:
- Wrot Copper DWV
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No