This product requires certification to purchase.

4 in. Copper DWV 45° Street Elbow

You last purchased this on
 

4 in. Copper DWV 45° Street Elbow

  • Fast #
  • Part #CDWVS4P
  • Item #21556
  • Manufacturer Part #10046378
5 out of 5 Customer Rating
You last purchased this on
 

4 in. Copper DWV 45° Street Elbow

  • Fast #
  • Part #CDWVS4P
  • Item #21556
  • Manufacturer Part #10046378
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 256
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Lightweight, strong and corrosion resistant
  • Biostatic and inhibits bacterial growth on its surface
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Subassemblies are easy to prefabricate and can be handled without fear of damage
  • Cost effective and easy to install
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASTM:
ASTM B-75
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
Material:
Wrot Copper DWV
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov