This product requires certification to purchase.

4 in. Copper DWV Spigot Soil Pipe Adapter

You last purchased this on
 

4 in. Copper DWV Spigot Soil Pipe Adapter

  • Fast #
  • Part #CDWVSAP
  • Item #26356
  • Manufacturer Part #10046066
4.3 out of 5 Customer Rating
You last purchased this on
 

4 in. Copper DWV Spigot Soil Pipe Adapter

  • Fast #
  • Part #CDWVSAP
  • Item #26356
  • Manufacturer Part #10046066
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 12 Pallet: 192
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.29
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Spigot
End Connections:
Female Sweat x Spigot
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Soil Pipe Adapter
Length:
4-22/25 in
Material:
Wrot Copper DWV
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov