4 in. Domestic 316 Stainless Steel Bolt Kit and Nut
4 in. Domestic 316 Stainless Steel Bolt Kit and Nut
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Kit
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No