4 in. Double Sided Self Adhesive Butyl Pad
4 in. Double Sided Self Adhesive Butyl Pad
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- To be used with our reflective pavement markers - SOLD SEPARATELY
Specifications
- Diameter:
- 4 in
- Length:
- 32 ft
- Material:
- Rubber, Plastic
- Material Type:
- Butyl
- Thickness:
- 3 in
- Width:
- 4 in