This product requires certification to purchase.

4 in. Flanged Bituminous Tar Ductile Iron C110 Full Body True Wye

Tyler Union

4 in. Flanged Bituminous Tar Ductile Iron C110 Full Body True Wye

  • Fast #
  • Part #FTYPCPPP
  • Item #1292202
  • Manufacturer Part #670610091035
3.5 out of 5 Customer Rating
Brand image
Tyler Union

4 in. Flanged Bituminous Tar Ductile Iron C110 Full Body True Wye

  • Fast #
  • Part #FTYPCPPP
  • Item #1292202
  • Manufacturer Part #670610091035
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Prime Coated
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
Pressure Class:
125#
UL Listed:
Yes
UPC:
670610091035