This product requires certification to purchase.

4 in. Flanged x FNPT 125# Galvanized Cast Iron Threaded Companion Flange

You last purchased this on
 

4 in. Flanged x FNPT 125# Galvanized Cast Iron Threaded Companion Flange

  • Fast #
  • Part #IGCICFP
  • Item #3815244
3.4 out of 5 Customer Rating
You last purchased this on
 

4 in. Flanged x FNPT 125# Galvanized Cast Iron Threaded Companion Flange

  • Fast #
  • Part #IGCICFP
  • Item #3815244
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Threaded companion flanges offer an economical way to convert the plain end of a pipe to a flanged connection
  • Requires Certification

Specifications

ANSI:
ANSI Class 125
ASME:
ASME B16.1, ASME B1.20.1
ASTM:
ASTM A-48, ASTM A-126, ASTM A-153
Coating:
Galvanized
End Connection 1:
NPT
End Connection 2:
Flanged
End Connections:
NPT x Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Flange Type:
Companion
Material:
Cast Iron
Pressure Class:
125#
Weight:
12 lb