4 in. Flanged x Sweat Copper Flange Adapter
4 in. Flanged x Sweat Copper Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Time needed to align flange with fitting is eliminated
- Eliminates the requirement of a dielectric bolt installation kit needed to prevent electrolysis between companion flanges and all dissimilar metal valves and equipment
- 150 Standard powder coated plate steel flange with a EPDM insulator adhered to the plate steel flange protruding inside of the steel flange to prevent contact with the Copper Companion Flange Adapter
- Working pressure up to 450 psi
- Service temperature range: -66° F to 272° F
- Sizes 1-1/2? thru 8?
- BF series copper flanges available in 125lb/150lb and 300lb
- Flanges shall be drilled to ANSI B 16.5
- The Copper component of the flange adapter shall be manufactured to ASME B16.22 – 1995
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.22 1995
- Coating:
- Powder Coated
- End Connection 1:
- Flanged
- End Connection 2:
- Female Sweat
- End Connections:
- Flanged x Sweat
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Flange Adapter
- Material:
- Copper
- Maximum Temperature:
- 272
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov