This product requires certification to purchase.

4 in. FNPT 90 Degree Cast Iron Long Turn Elbow

You last purchased this on
 

4 in. FNPT 90 Degree Cast Iron Long Turn Elbow

  • Fast #
  • Part #BDLT9P
  • Item #4297214
  • Manufacturer Part #0302904503
5 out of 5 Customer Rating
You last purchased this on
 

4 in. FNPT 90 Degree Cast Iron Long Turn Elbow

  • Fast #
  • Part #BDLT9P
  • Item #4297214
  • Manufacturer Part #0302904503
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Drainage
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Long Turn, Elbow
Material:
Cast Iron
Origin:
Domestic