4 in. Galvanized Air Intake
4 in. Galvanized Air Intake
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fresh air intake
- Galvanized steel
Documents
Specifications
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Material:
- Steel
- Product Type:
- Fresh Air Intake Vent, Damper, Screen, Vent Hood
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No