This product requires certification to purchase.

4 in. Galvanized Steel Starting Collar in Round Duct

You last purchased this on
 

4 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMCLDP
  • Item #3643477
  • Manufacturer Part #RX1304
4.1 out of 5 Customer Rating
You last purchased this on
 

4 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMCLDP
  • Item #3643477
  • Manufacturer Part #RX1304
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 108 Case: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Long start collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
4 in
Gauge (metal):
30 ga
Height:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round