This product requires certification to purchase.

4 in. Galvanized Union Cast Iron Flange

You last purchased this on
 

4 in. Galvanized Union Cast Iron Flange

  • Fast #
  • Part #GCIFUP
  • Item #292746
  • Manufacturer Part #0309302008
3.9 out of 5 Customer Rating
You last purchased this on
 

4 in. Galvanized Union Cast Iron Flange

  • Fast #
  • Part #GCIFUP
  • Item #292746
  • Manufacturer Part #0309302008
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Material:
Cast Iron
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov