This product requires certification to purchase.

4 in. Grooved Global Hot Dipped Galvanized Ductile Iron Drain Cap

You last purchased this on
 

4 in. Grooved Global Hot Dipped Galvanized Ductile Iron Drain Cap

  • Fast #
  • Part #S66DC3040
  • Item #3884174
  • Manufacturer Part #66DC3040
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

4 in. Grooved Global Hot Dipped Galvanized Ductile Iron Drain Cap

  • Fast #
  • Part #S66DC3040
  • Item #3884174
  • Manufacturer Part #66DC3040
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-153 Grade 65-45-12, ASTM A-536
Coating:
Hot Dipped Galvanized
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cap
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Tap Size:
1 in
UL Listed:
Yes