4 in. Hub x Spigot Service Cast Iron 1/4 Degree Bend
4 in. Hub x Spigot Service Cast Iron 1/4 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 120-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- Elbow Degree:
- 90 DD
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, 1/4 Bend
- Material:
- Cast Iron
- Material Type:
- SV 5
- NSF Certified:
- Yes
- Schedule Class:
- SV