4 in. IPS 200# Fabricated Branch SDR 11 HDPE Saddle
4 in. IPS 200# Fabricated Branch SDR 11 HDPE Saddle
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connections:
- Butt Fusion
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR 11
- Tap Size:
- 4 in