This product requires certification to purchase.

4 in. IPS Fabricated Straight SDR 9 HDPE Water Stop Wall Anchor

You last purchased this on
 

4 in. IPS Fabricated Straight SDR 9 HDPE Water Stop Wall Anchor

  • Fast #
  • Part #PEI9FANCRP
  • Item #3405275
5 out of 5 Customer Rating
You last purchased this on
 

4 in. IPS Fabricated Straight SDR 9 HDPE Water Stop Wall Anchor

  • Fast #
  • Part #PEI9FANCRP
  • Item #3405275
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
4 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Wall Anchor